Motion
M18-4VPRL-2M
M18-4 Series: Stainless: Receiver; Range: 25 m; In
MI ITEM #12055223
MFR #M18-4VPRL-2M
Price$187.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18-4 Series: Stainless: Receiver; Range: 25 m; In
MI ITEM #12055223
MFR #M18-4VPRL-2M

Mfr description
95498 M18-4VPRL-2M M18-4 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.36/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M18
  • Diameter
    18 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    IP67;IP68;IP69K Washdown Rated;NEMA 4X;Visible Red LED Sensing Beam;Complementary PNP Outputs;2 m 4-conductor PVC Cable
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Presence/Absence Detection, Washdown
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    M18-4 Series 18Mm Washdown Metal Barrel-Mount Sensor, Receiver, Range: 25 M, Input: 10-30 V Dc, Outputs: Complementary Pnp, 2 M 4-Conductor Pvc Cable
  • Electrical Connection
    2 m 4-conductor PVC Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Stainless Steel
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Barrel Mount
  • Mounting Type
    Barrel Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    170 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    82.0200 ft;25000 mm
  • Sensor Type
    Photoelectric
  • Series
    M18-4
  • Style
    Barrel
  • Switching Function
    Dark Operate
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Wetted Materials
    Acrylic, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)