Motion
WLB32ZC285QMEF
WLB32 Work Light Bar; No switch; high setting; Length: 285 mm; Voltage: 90-264 V ac; Environmental Rating: IP50; Color: White; Cascadable; QD - Includes Type EF Power cord; Diffuse window
MI ITEM #12055615
MFR #WLB32ZC285QMEF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WLB32 Work Light Bar; No switch; high setting; Length: 285 mm; Voltage: 90-264 V ac; Environmental Rating: IP50; Color: White; Cascadable; QD - Includes Type EF Power cord; Diffuse window
MI ITEM #12055615
MFR #WLB32ZC285QMEF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
96232 WLB32ZC285QMEF WLB32 WORK LIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought