Motion
K30APT2XGF2QP
K30 Series EZ-LIGHT: 1-Input-Color Touch Sensor Gen 2; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP (NO); Colors: None - Power Applied, Green - Input Active; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12055877
MFR #K30APT2XGF2QP
List Price$249.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K30 Series EZ-LIGHT: 1-Input-Color Touch Sensor Gen 2; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP (NO); Colors: None - Power Applied, Green - Input Active; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12055877
MFR #K30APT2XGF2QP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$249.22/each for your price

Overview

Mfr description
96603 K30APT2XGF2QP K30 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text