Motion
K30APT2GRF2QP
K30 Series EZ-LIGHT: 2-Input-Color Touch Sensor Gen 2; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP (NO); Colors: Green - Power Applied, Red - Input Active; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12055878
MFR #K30APT2GRF2QP
List Price$249.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K30 Series EZ-LIGHT: 2-Input-Color Touch Sensor Gen 2; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP (NO); Colors: Green - Power Applied, Red - Input Active; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12055878
MFR #K30APT2GRF2QP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.22/each for your price

Overview

Mfr description
96604 K30APT2GRF2QP K30 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought