Motion
K70DXN9T2GRYQ
K70 Wireless Touch Sensor Gen 2, 900 MHz, Black Housing: 3-Color Indicator; Voltage: 12-30 V dc; Environmental Rating: IP65; Colors: Green Red Yellow; 5-pin M12 Integral QD
Mi Item #12056191
MFR #K70DXN9T2GRYQ
Price$558.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K70 Wireless Touch Sensor Gen 2, 900 MHz, Black Housing: 3-Color Indicator; Voltage: 12-30 V dc; Environmental Rating: IP65; Colors: Green Red Yellow; 5-pin M12 Integral QD
Mi Item #12056191
MFR #K70DXN9T2GRYQ

Mfr description
96943 K70DXN9T2GRYQ K70 WIRELESS TOUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.24/each

Specifications

Details

  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)