Motion
TL50WBGYRAOS
Tower Light; 5-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: White Blue Green Yellow Red; 2 m (6.5 ft) Integral Cable
MI ITEM #12056250
MFR #TL50WBGYRAOS
Price$772.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light; 5-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: White Blue Green Yellow Red; 2 m (6.5 ft) Integral Cable
MI ITEM #12056250
MFR #TL50WBGYRAOS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$772.40/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Overview

Mfr description
97030 TL50WBGYRAOS TOWER LIGHT; 5-COLOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought