Specifications
Dimensions
- Depth2.7559 in, 70 mm
- Height9.0630 in, 230.20 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Bulb TypeStandard LED
- Environmental Protection StandardIP65
- Lens ColorGreen, Red
- MaterialPolycarbonate
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeModular
- Module ColorGreen, Red
- Module FunctionModular Tower Light
- Mounting StyleBase Mount - Tower
- Operating Voltage Range100-240 V ac
- Product TypeSignal Towers & Stacklights
- Series / TypeTL70
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)