Motion
TL70ZBGYRQ
Signal Tower & Stacklight - 100-240 V ac, Blue, Green, Yellow, Red Module, Module Function Modular Tower Light, Blue, Green, Yellow, Red Lens, LED Bulb
Mi Item #12056524
MFR #TL70ZBGYRQ
Price$1,012.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 100-240 V ac, Blue, Green, Yellow, Red Module, Module Function Modular Tower Light, Blue, Green, Yellow, Red Lens, LED Bulb
Mi Item #12056524
MFR #TL70ZBGYRQ

Mfr description
97492 TL70ZBGYRQ TL70 TOWER LIGHT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.78/each

Specifications

Dimensions

  • Depth
    2.7559 in, 70 mm
  • Height
    12.9760 in, 329.60 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA
  • Bulb Type
    LED
  • Environmental Protection Standard
    IP65
  • Lens Color
    Blue, Green, Red, Yellow
  • Material
    Polycarbonate
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -40 °F, -40 °C
  • Model Type
    Modular
  • Module Color
    Blue, Green, Yellow, Red
  • Module Function
    Modular Tower Light
  • Mounting Style
    Base Mount
  • Operating Voltage Range
    100-240 V ac
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)