Overview
Mfr description
97559 TL50ROWBGQ TOWER LIGHT: 5-COLOR
Specifications
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorBlue, Green, Orange, Red, White
- Module Function5-Color Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data