Specifications
Dimensions
- Depth2.7559 in, 70 mm
- Height6.6610 in, 169.20 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Bulb TypeLED
- Environmental Protection StandardIP65
- Lens ColorRed
- Light Intensity40 lm
- MaterialPolycarbonate
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeModular
- Module ColorRed
- Module Function1-Color Loud Audible Indicator
- Mounting StyleBase Mount - Tower
- Operating Voltage Range12-30 V dc
- Product TypeSignal Towers & Stacklights
- Series / TypeTL70
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)