Specifications
Dimensions
- Cable Length1.6400 ft, 0.50 m
- Connection SizeM12
- Lead Wire Length1.6400 in;0.50 m
Details
- Additional DetailsDry Contact or Namur Inputs;With Female M12 Pigtail
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- Approval Listing RegulationsIP67, NEMA 4X
- CertificationAustralia/New Zealand, Canada, Korea, Thailand
- ConnectionPigtail QD M12
- Connection TypePigtail QD
- DescriptionWireless Q45 Remote Device Node, Dry Contact Or Namur Inputs 900 Mhz, With Female M12 Pigtail
- Electrical ConnectionPigtail QD M12
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionWireless Remote Device Node
- Includes2 AA Batteries
- Input Voltage3 V dc
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputDiscrete
- Power Supply TypeBattery
- Product TypePhotoelectric Sensors
- Sensing PrincipleNamur Proximity Sensors
- Sensor TypeWireless Node
- SeriesQ45
- StyleIntegrated Battery
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)