Motion
K30ABTYGHQP
K30 Series: 2-Color Touch Sensor; Momentary Output; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Output: Bipolar (NO); Colors: Yellow - Not Activated, Green - Activated; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12056761
MFR #K30ABTYGHQP
List Price$258.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K30 Series: 2-Color Touch Sensor; Momentary Output; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Output: Bipolar (NO); Colors: Yellow - Not Activated, Green - Activated; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12056761
MFR #K30ABTYGHQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.06/each for your price

Overview

Mfr description
97813 K30ABTYGHQP K30 SERIES: 2-COLOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought