Motion
K70DXN9GYRQ
K70 Wireless Indicator, 900 MHz; 3-Color Indicator
Mi Item #12056828
MFR #K70DXN9GYRQ
Price$537.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K70 Wireless Indicator, 900 MHz; 3-Color Indicator
Mi Item #12056828
MFR #K70DXN9GYRQ

Mfr description
97897 K70DXN9GYRQ K70 WIRELESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.32/each

Specifications

Dimensions

  • Connection Size
    M12
  • Diameter
    70 mm
  • Height
    4.2320 in, 107.50 mm
  • Input Current
    200 mA
  • Length
    2.7560 in, 70 mm
  • Minimum Load Voltage
    12 V dc
  • Width
    2.7560 in, 70 mm

Details

  • Additional Details
    Environmental Rating: IP65;5-pin M12 Integral QD;Color Technology: Standard LED;Wireless Network: Node;EPLAN Status: Published
  • Ambient Temperature Range
    -40 to 50 °C;-40 to 122 °F
  • Approval Listing Regulations
    UL Listed
  • Certification
    UL Listed
  • Connection
    5-pin M12 Integral QD
  • Connection Type
    Integral QD
  • Description
    K70 Wireless Indicator, 900 Mhz; 3-Color Indicator, Voltage: 12-30 V Dc; Environmental Rating: Ip65, Colors: Green Yellow Red, 5-Pin M12 Integral Qd
  • Electrical Connection
    5-pin M12 Integral QD
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Wireless Indicator
  • Housing Material
    Polycarbonate
  • Input Voltage
    12 to 30 V dc
  • Material
    Polycarbonate
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 50 °C, -40 to 122 °F
  • Output
    PNP or Communication Protocol
  • Power Supply Type
    dc
  • Process Connection
    M30 x 1.5
  • Product Type
    Photoelectric Sensors
  • Sensor Type
    Wireless Indicator
  • Series
    Wireless K70 Indicators
  • Style
    Base Mount - Dome Window
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -40 to 50 °C, -40 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)