Specifications
Dimensions
- Connection SizeM12
- Diameter70 mm
- Height4.2320 in, 107.50 mm
- Input Current200 mA
- Length2.7560 in, 70 mm
- Minimum Load Voltage12 V dc
- Width2.7560 in, 70 mm
Details
- Additional DetailsEnvironmental Rating: IP65;Colors: White Blue Green Yellow Red;8-pin M12 Integral QD
- Ambient Temperature Range-40 to 50 °C;-40 to 122 °F
- Approval Listing RegulationsUL Listed
- CertificationUL Listed
- Connection8-pin M12 Integral QD
- Connection TypeQuick Disconnect
- DescriptionK70 Wireless Indicator, 900 Mhz; 5-Color Indicator, Voltage: 12-30 V Dc; Environmental Rating: Ip65, Colors: White Blue Green Yellow Red, 8-Pin M12 Integral Qd
- Electrical Connection8-pin M12 Integral QD
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionWireless Indicator
- Housing MaterialPolycarbonate
- Input Voltage12 to 30 V dc
- MaterialPolycarbonate
- Max Operating Temperature50 °C, 122 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 50 °C, -40 to 122 °F
- OutputPNP or Communication Protocol
- Power Supply Typedc
- Process ConnectionM30 x 1.5
- Product TypePhotoelectric Sensors
- Sensor TypeWireless Indicator
- SeriesWireless K70 Indicators
- StyleBase Mount - Dome Window
- Temperature Range-40 to 50 °C, -40 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)