Motion
A02CRC24X42
Protective Sleeve - Teflon™ Laminated Nylon Material, Blue Color
Mi Item #12058449
MFR #A02CRC24X42
Price$368.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Teflon™ Laminated Nylon Material, Blue Color
Mi Item #12058449
MFR #A02CRC24X42

Mfr description
A02CRC24X42 CRYOGEN SAFETY APRON, 24" X
  • 3M Scotchlite Thinsulate liner;Water resistant;Adjustable strap and buckle closure at waist and neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.42/each

Specifications

Dimensions

  • Size
    24X42

Details

  • Color
    Blue
  • Material
    Teflon™ Laminated Nylon
  • Product Type
    Protective Sleeves
  • Type
    Cryogenic Apron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)