Motion
ARC40B-XLR
Protective Sleeve - 9.5 oz. PYRAD® Fabric by GORE-TEX LABS Material, Blue Color
Mi Item #12058472
MFR #ARC40B-XLR
Price$1,045.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - 9.5 oz. PYRAD® Fabric by GORE-TEX LABS Material, Blue Color
Mi Item #12058472
MFR #ARC40B-XLR

Mfr description
ARC40B-XLR ARCGUARDPERFORMANCE 40 CAL B
  • Single layer 40 cal arc flash protection;Enhanced Visibility with 3M Scotchlite FR silver reflective trim;Quick disconnect and adjustable Flex Fit shoulder straps;26 in leg zippers for easy donning & doffing;Ergonomic design for ease of movement and flexibility;Up to 20% lighter;48% thinner;& 56% more flexible than other premium arc flash suits;Using PYRAD Fabric by GORE-TEX LABS comfort science to keep the wearer cool;dry;comfortable and unrestricted while working
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.37/each

Specifications

Details

  • Color
    Blue
  • Material
    9.5 oz. PYRAD® Fabric by GORE-TEX LABS
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)