Motion
ARC40B-3XR
Enespro AGP 40 Cal Arc Flash Bib Overalls (3X)
MI ITEM #12058474
MFR #ARC40B-3XR
Your Price$1,149.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro AGP 40 Cal Arc Flash Bib Overalls (3X)
MI ITEM #12058474
MFR #ARC40B-3XR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,149.91/each(List $1,322.39)

Overview

Mfr description
ARC40B-3XR ARCGUARDPERFORMANCE 40 CAL B
  • Single layer 40 cal arc flash protection
  • Enhanced Visibility with 3M™ Scotchlite™ FR silver reflective trim
  • Quick disconnect and adjustable Flex Fit shoulder straps
  • 26" leg zippers for easy donning & doffing
  • Ergonomic design for ease of movement and flexibility
  • Up to 20% lighter, 48% thinner, & 56% more flexible than other premium arc flash suits
  • Using PYRAD® Fabric by GORE-TEX LABS comfort science to keep the wearer cool, dry, comfortable and unrestricted while working

Specifications

  • Material
    9.5 oz. PYRAD® Fabric by GORE-TEX LABS
  • Color
    Blue
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text