Motion
ARC40H
Enespro AGP 40 Cal Arc Flash Lift Front Hood
MI ITEM #12058477
MFR #ARC40H
Your Price$1,244.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro AGP 40 Cal Arc Flash Lift Front Hood
MI ITEM #12058477
MFR #ARC40H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,244.50/each(List $1,431.17)

Overview

Mfr description
ARC40H ARCGUARDPERFORMANCE 40 CAL LIFT
  • Single layer 40 cal arc flash protection
  • Lift front shield makes it easy to obtain fresh air while out of the hazard zone
  • PureView™ faceshield technology features a greater range of visibility
  • Premium anti-fog & scratch resistant coating on faceshield
  • Ergonomic design for ease of movement and flexibility
  • Hard hat included
  • Up to 20% lighter, 48% thinner, & 56% more flexible than other premium arc flash suits
  • Using PYRAD® Fabric by GORE-TEX LABS comfort science to keep the wearer cool, dry, comfortable and unrestricted while working

Specifications

  • Material
    9.5 oz. PYRAD® Fabric by GORE-TEX LABS
  • Color
    Blue
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought