Overview
Mfr description
ARC40J-MDR ARCGUARDPERFORMANCE 40 CAL J
- Single layer 40 cal arc flash protection
- Enhanced Visibility with 3M™ Scotchlite™ FR silver reflective trim
- FR cuffs improve fit with electrical gloves
- Collar lined with for soft touch & moisture-wicking
- Covered zip front closure with large pull tab
- Ergonomic design with added stretch back panels for ease of movement and flexibility
- Up to 20% lighter, 48% thinner, & 56% more flexible than other premium arc flash suits
- Using PYRAD® Fabric by GORE-TEX LABS comfort science to keep the wearer cool, dry, comfortable and unrestricted while working
Specifications
- Material9.5 oz. PYRAD® Fabric by GORE-TEX LABS
- ColorBlue
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data