Motion
ARC40KITNG-2X
Enespro AGP 40 Cal Arc Flash Kit with Lift Front Hood- No Gloves (2X)
MI ITEM #12058491
MFR #ARC40KITNG-2X
Your Price$3,141.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro AGP 40 Cal Arc Flash Kit with Lift Front Hood- No Gloves (2X)
MI ITEM #12058491
MFR #ARC40KITNG-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,141.83/each(List $3,927.29)

Overview

Mfr description
ARC40KITNG-2X ARCGUARD PERFORMANCE 40 C
  • Single layer 40 cal arc flash protection
  • Enhanced Visibility with 3M™ Scotchlite™ FR silver reflective trim on jacket and bib overalls
  • Ergonomic design for ease of movement and flexibility with stretch back panels on jacket, elastic waist on bib overalls and pleated elbows and knees
  • FR cuffs improve fit with electrical gloves
  • Covered zip front closure with large pull tab on jacket
  • Quick disconnect and adjustable Flex Fit shoulder straps on bib overalls
  • 26" leg zippers for easy donning & doffing
  • PureView™ faceshield technology features a greater range of visibility
  • Lift front shield makes it easy to obtain fresh air while out of the hazard zone
  • Up to 20% lighter, 48% thinner, & 56% more flexible than other premium arc flash suits
  • Using PYRAD® Fabric by GORE-TEX LABS comfort science to keep the wearer cool, dry, comfortable and unrestricted while working

Specifications

  • Glove Size
    2X
  • Color
    Blue
  • Product Type
    Arc Flash Protective Clothing Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought