Overview
Mfr description
ARC40KIT-SM09 ARCGUARD PERFORMANCE 40 C
- Single layer 40 cal arc flash protection
- Enhanced Visibility with 3M™ Scotchlite™ FR silver reflective trim on jacket and bib overalls
- Ergonomic design for ease of movement and flexibility with stretch back panels on jacket, elastic waist on bib overalls and pleated elbows and knees
- FR cuffs improve fit with electrical gloves
- Covered zip front closure with large pull tab on jacket
- Quick disconnect and adjustable Flex Fit shoulder straps on bib overalls
- 26" leg zippers for easy donning & doffing
- PureView™ faceshield technology features a greater range of visibility
- Lift front shield makes it easy to obtain fresh air while out of the hazard zone
- Up to 20% lighter, 48% thinner, & 56% more flexible than other premium arc flash suits
- Using PYRAD® Fabric by GORE-TEX LABS comfort science to keep the wearer cool, dry, comfortable and unrestricted while working
Specifications
- Glove SizeSM
- ColorBlue
- Product TypeArc Flash Protective Clothing Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data