Motion
ARC40KIT-LG12
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Blue Color, LG Glove Size
MI ITEM #12058509
MFR #ARC40KIT-LG12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Blue Color, LG Glove Size
MI ITEM #12058509
MFR #ARC40KIT-LG12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Glove Size
    LG
  • Inseam
    32 in
  • Waist Size
    42 to 45 in

Details

  • Color
    Blue
  • Product Type
    Arc Flash Protective Clothing Kits

Overview

Mfr description
ARC40KIT-LG12 ARCGUARD PERFORMANCE 40 C
  • Single layer 40 cal arc flash protection
  • Enhanced Visibility with 3M™ Scotchlite™ FR silver reflective trim on jacket and bib overalls
  • Ergonomic design for ease of movement and flexibility with stretch back panels on jacket, elastic waist on bib overalls and pleated elbows and knees
  • FR cuffs improve fit with electrical gloves
  • Covered zip front closure with large pull tab on jacket
  • Quick disconnect and adjustable Flex Fit shoulder straps on bib overalls
  • 26" leg zippers for easy donning & doffing
  • PureView™ faceshield technology features a greater range of visibility
  • Lift front shield makes it easy to obtain fresh air while out of the hazard zone
  • Up to 20% lighter, 48% thinner, & 56% more flexible than other premium arc flash suits
  • Using PYRAD® Fabric by GORE-TEX LABS comfort science to keep the wearer cool, dry, comfortable and unrestricted while working

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought