1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NATIONAL SAFETY APPAREL
ARC40KIT-2X10
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Blue Color, 2X Glove Size
MI ITEM #
12058517
MFR #
ARC40KIT-2X10
Price
$4,413.90
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Fully Encapsulated Suits
NATIONAL SAFETY APPAREL ARC40KIT-2X10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NATIONAL SAFETY APPAREL
ARC40KIT-2X10
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Blue Color, 2X Glove Size
MI ITEM #
12058517
MFR #
ARC40KIT-2X10
Mfr description
ARC40KIT-2X10 ARCGUARD PERFORMANCE 40 C
Single layer 40 cal arc flash protection
Enhanced Visibility with 3M™ Scotchlite™ FR silver reflective trim on jacket and bib overalls
Ergonomic design for ease of movement and flexibility with stretch back panels on jacket, elastic waist on bib overalls and pleated elbows and knees
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,413
.90
/each
Add to Cart
Specifications
Dimensions
Garment Size
SM-3X
Glove Size
2X
Inseam
32 in
Size
2
Waist Size
50 to 53 in
Details
Color
Blue
Product Type
Arc Flash Protective Clothing Kits
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items