Motion
ARC40KIT-2X11
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Blue Color, 2X Glove Size
Mi Item #12058518
MFR #ARC40KIT-2X11
Price$4,413.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Blue Color, 2X Glove Size
Mi Item #12058518
MFR #ARC40KIT-2X11

Mfr description
ARC40KIT-2X11 ARCGUARD PERFORMANCE 40 C
  • Single layer 40 cal arc flash protection
  • Enhanced Visibility with 3M™ Scotchlite™ FR silver reflective trim on jacket and bib overalls
  • Ergonomic design for ease of movement and flexibility with stretch back panels on jacket, elastic waist on bib overalls and pleated elbows and knees
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,413.90/each

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Glove Size
    2X
  • Inseam
    32 in
  • Size
    2
  • Waist Size
    50 to 53 in

Details

  • Color
    Blue
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)