Overview
Mfr description
BIB6DCM44X30 TECGEN FR DELUXE UNLINED B
- Concealed heavy duty snap fly closure
- 26" covered FR leg zipper closure for easy boot entry
- Double bib pockets
- Two back patch pockets
- Two tool pockets on sides
- Quick disconnect adjustable buckles at each shoulder strap
- Double chap front with opening to insert knee pads
- Features waistline sizing for a more comfortable custom fit
- Dual Hazard protection against arc flash and flash fire
Specifications
- Size44x30
- ColorBrown
- Manufacturer Catalog
- Material13 oz. 100% FR Cotton Duck, DWR
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data