Motion
BIB6DCMQ2-42X32
Disposable Coverall - Zipper Cuff, Zipper Closure Ankle Style, 13 oz. 100% FR Cotton Duck, DWR Material, Brown, 42x32
Mi Item #12058610
MFR #BIB6DCMQ2-42X32
Price$579.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Zipper Cuff, Zipper Closure Ankle Style, 13 oz. 100% FR Cotton Duck, DWR Material, Brown, 42x32
Mi Item #12058610
MFR #BIB6DCMQ2-42X32

Mfr description
BIB6DCMQ2-42X32 TECGEN FR DELUXE INSULA
  • Concealed heavy duty snap fly closure
  • 26" covered FR leg zipper closure for easy boot entry
  • Double bib pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.59/each

Specifications

Dimensions

  • Size
    42x32
  • Waist Size
    42.0000 in

Details

  • Ankle Closure
    Zipper
  • Ankle Style
    Zipper Closure
  • Arc Rating
    16
  • Color
    Brown
  • Cuff Style
    Zipper
  • Garment Style
    Insulated Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Flash, Flash Fire
  • Manufacturer Catalog
  • Material
    13 oz. 100% FR Cotton Duck, DWR
  • Max Arc Flash Protection
    16
  • Pant Cuff
    Zipper
  • Product Line
    DRIFIRE
  • Product Type
    Disposable Coveralls
  • Type
    Bib Overall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)