Overview
Mfr description
BSTJTRC22XT FR CONTROL 2.0 SHORT SLEEVE
- Inherently flame resistant, FR protection will not wash/wear out
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Proactively regulates skin temperature (+/- 3 degrees)
- Odor control technology
- Tagless shirt collar
- Moisture-wicking and breathable
- High stretch fabric for superior comfort
- Reduces perspiration by as much as 34%
Specifications
- Material5.5 oz. FR CONTROL 2.0™
- ColorFluorescent Yellow
- ANSI ClassANSI/ISEA Type R Class 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data