Overview
Mfr description
BSTJTRC32XT FR CONTROL 2.0 SHORT SLEEVE
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Odor control technology
- Inherently flame resistant, FR protection will not wash/wear out
- Moisture wicking and breathable
- Proactively regulates skin temperature (+/- 3 degrees)
- Tagless shirt collar
- Reduces perspiration by as much as 34%
- High stretch fabric for superior comfort
Specifications
- Material5.5 oz. FR CONTROL 2.0™
- ColorFluorescent Yellow
- ANSI ClassANSI/ISEA Type R Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data