Motion
C21IB122XT
Shirt - Full-Zip, Long Sleeve, Fleece Material, Brown Color, 25 cal/cm² Arc Rating
Mi Item #12059492
MFR #C21IB122XT
Price$520.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Full-Zip, Long Sleeve, Fleece Material, Brown Color, 25 cal/cm² Arc Rating
Mi Item #12059492
MFR #C21IB122XT

Mfr description
C21IB122XT TECGEN FR TACOMA HEAVYWEIGHT
  • Heavyweight Tacoma fleece feels great and stands up to harsh conditions
  • Stylish distressed leather print hides stains
  • Premium rib knit waistband and cuffs offer more durability and keeps everything in place while bending and reaching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.15/each

Specifications

Dimensions

  • Weight
    15 oz

Details

  • Additional Details
    Heavyweight Tacoma fleece built for harsh conditions, Stylish distressed leather print hides stains, Premium rib knit waistband and cuffs, Inherently flame resistant, Dual Hazard protection against arc flash and flash fire, Hood features premium drawstring and toggles are FR
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    25 cal/cm²
  • Color
    Brown
  • Description
    DRIFIRE FR Tacoma Heavyweight Zip Front Hoodie
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 3
  • Manufacturer Catalog
  • Material
    Fleece
  • Product Line
    DRIFIRE
  • Series
    FR
  • Shirt Style
    Full-Zip
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)