1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NATIONAL SAFETY APPAREL
C52FKSR3XT
Shirt - Short Sleeve T-Shirt, 5.5 oz. FR CONTROL 2.0 Material, Navy Color, 4 cal/cm² & CAT 1 Arc Rating
MI ITEM #
12060304
MFR #
C52FKSR3XT
Price
$187.38
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Shirts
NATIONAL SAFETY APPAREL C52FKSR3XT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NATIONAL SAFETY APPAREL
C52FKSR3XT
Shirt - Short Sleeve T-Shirt, 5.5 oz. FR CONTROL 2.0 Material, Navy Color, 4 cal/cm² & CAT 1 Arc Rating
MI ITEM #
12060304
MFR #
C52FKSR3XT
Mfr description
C52FKSR3XT FR CONTROL 2.0 SHORT SLEEVE
Proactively regulates skin temperature (+/- 3 degrees)
Reduces perspiration by as much as 34%
Stretch for comfort and flexibility to maintain a comfortable work environment
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$187
.38
/each
Add to Cart
Specifications
Dimensions
Weight
5.5 oz
Details
Arc Rating
4 cal/cm² & CAT 1
Color
Navy
Country of Origin
US
Manufacturer Catalog
Click here
Material
5.5 oz. FR CONTROL 2.0
Series
FR
Shirt Style
Short Sleeve T-Shirt
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items