Motion
C52FKSRLS2XT
Shirt - Long Sleeve T-Shirt, Long Sleeve, 5.5 oz. FR CONTROL 2.0 Material, Navy Color, 4 cal/cm² & CAT 1 Arc Rating
MI ITEM #12060313
MFR #C52FKSRLS2XT
Price$208.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve T-Shirt, Long Sleeve, 5.5 oz. FR CONTROL 2.0 Material, Navy Color, 4 cal/cm² & CAT 1 Arc Rating
MI ITEM #12060313
MFR #C52FKSRLS2XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.19/each

Specifications

Dimensions

  • Weight
    5.5 oz

Details

  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269, CAT 1
  • Arc Rating
    4 cal/cm² & CAT 1
  • Color
    Navy
  • Country of Origin
    US
  • Group & Class
    CAT 1
  • Manufacturer Catalog
  • Material
    5.5 oz. FR CONTROL 2.0
  • Series
    FR
  • Shirt Style
    Long Sleeve T-Shirt
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
C52FKSRLS2XT FR CONTROL 2.0 LONG SLEEVE
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Reduces perspiration by as much as 34%
  • Stretch and flexibility to maintain a comfortable work environment
  • Heat stress reduction
  • Odor control
  • Tagless shirt collar
  • Superior moisture wicking and dry rate
  • Inherently flame resistant, FR protection will not wash/wear out
  • Lightweight, breathable fabric
  • Knit wrists keep sleeves in place

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought