Motion
C52JKSR2XT
Shirt - Short Sleeve T-Shirt, Short Sleeve, 5.5 oz. FR CONTROL 2.0 Material, Desert Sand Color, 4 cal/cm² & CAT 1 Arc Rating
MI ITEM #12060323
MFR #C52JKSR2XT
Price$187.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Short Sleeve T-Shirt, Short Sleeve, 5.5 oz. FR CONTROL 2.0 Material, Desert Sand Color, 4 cal/cm² & CAT 1 Arc Rating
MI ITEM #12060323
MFR #C52JKSR2XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.38/each

Specifications

Dimensions

  • Weight
    5.5 oz

Details

  • Arc Rating
    4 cal/cm² & CAT 1
  • Color
    Desert Sand
  • Country of Origin
    US
  • Group & Class
    CAT 1
  • Manufacturer Catalog
  • Material
    5.5 oz. FR CONTROL 2.0
  • Series
    FR
  • Shirt Style
    Short Sleeve T-Shirt
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
C52JKSR2XT FR CONTROL 2.0 SHORT SLEEVE
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Reduces perspiration by as much as 34%
  • Stretch for comfort and flexibility to maintain a comfortable work environment
  • Heat stress reduction
  • Tagless shirt collar
  • Lightweight, breathable fabric
  • Superior moisture wicking and dry rate
  • Odor control
  • Inherently flame resistant, FR protection will not wash/wear out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought