Motion
C541NGEBSLSMDT
DRIFIRE TECGEN FR Long Sleeve Henley (Grey - MDT)
Mi Item #12060342
MFR #C541NGEBSLSMDT
Price$199.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE TECGEN FR Long Sleeve Henley (Grey - MDT)
Mi Item #12060342
MFR #C541NGEBSLSMDT

Mfr description
C541NGEBSLSMDT TECGEN FR LONG SLEEVE FR
  • Features OPF, the latest carbon fabric technology
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.05/each

Specifications

Details

  • Color
    Grey
  • Compliance Specifications
    NFPA 70E, NFPA 2112, ASTM F1506
  • Manufacturer Catalog
  • Material
    6.2 oz. TECGEN® OPF Blend Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)