Motion
C541NGELSMDT
Shirt - Long Sleeve T-Shirt, Long Sleeve, 6.2 oz. TECGEN OPF Blend Knit Material, Grey Color, 13 cal/cm² & CAT 2 Arc Rating
Mi Item #12060353
MFR #C541NGELSMDT
Price$182.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve T-Shirt, Long Sleeve, 6.2 oz. TECGEN OPF Blend Knit Material, Grey Color, 13 cal/cm² & CAT 2 Arc Rating
Mi Item #12060353
MFR #C541NGELSMDT

Mfr description
C541NGELSMDT TECGEN FR LONG SLEEVE CREW
  • Features OPF, the latest carbon fabric technology
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.36/each

Specifications

Dimensions

  • Weight
    6.2 oz

Details

  • Arc Rating
    13 cal/cm² & CAT 2
  • Color
    Grey
  • Group & Class
    CAT 2
  • Manufacturer Catalog
  • Material
    6.2 oz. TECGEN OPF Blend Knit
  • Shirt Style
    Long Sleeve T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)