Motion
C541NGELS2XT
Shirt - Long Sleeve T-Shirt, Long Sleeve, 6.2 oz. TECGEN OPF Blend Knit Material, Grey Color, 13 cal/cm² & CAT 2 Arc Rating
MI ITEM #12060356
MFR #C541NGELS2XT
Price$200.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve T-Shirt, Long Sleeve, 6.2 oz. TECGEN OPF Blend Knit Material, Grey Color, 13 cal/cm² & CAT 2 Arc Rating
MI ITEM #12060356
MFR #C541NGELS2XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.59/each

Specifications

Dimensions

  • Weight
    6.2 oz

Details

  • Arc Rating
    13 cal/cm² & CAT 2
  • Color
    Grey
  • Group & Class
    CAT 2
  • Manufacturer Catalog
  • Material
    6.2 oz. TECGEN OPF Blend Knit
  • Shirt Style
    Long Sleeve T-Shirt
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
C541NGELS2XT TECGEN FR LONG SLEEVE CREW
  • Features OPF, the latest carbon fabric technology
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
  • Excellent layering piece for added protection
  • Excellent moisture-wicking and drying rate
  • Lightweight, breathable FR performance fabric
  • Rib knit cuffs for a comfortable secure fit
  • Unique heathered color options
  • Increased comfort at neckline with tagless label and covered seams
  • Home laundry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought