Motion
DF2-446LP-DS-XL
Shirt - Long John, Drifire Material, Desert Sand Color, 4.5 cal/cm² Arc Rating
Mi Item #12061662
MFR #DF2-446LP-DS-XL
Price$128.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long John, Drifire Material, Desert Sand Color, 4.5 cal/cm² Arc Rating
Mi Item #12061662
MFR #DF2-446LP-DS-XL

Mfr description
DF2-446LP-DS-XL DRIFIRE LIGHTWEIGHT LON
  • Lightweight, breathable fabric
  • Inherently flame resistant, FR protection will not wash/wear out
  • Unsurpassed moisture wicking & dry rate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.98/each

Specifications

Dimensions

  • Weight
    5.4 oz

Details

  • Additional Details
    Flame Resistant (FR), Odor control technology, Moisture-wicking fabric, Quick dry rate, Soft fabric prevents chafing, FR Elastic waist
  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    4.5 cal/cm²
  • Color
    Desert Sand
  • Description
    DRIFIRE FR Lightweight Long John
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 1
  • Manufacturer Catalog
  • Material
    Drifire
  • Product Line
    DRIFIRE
  • Series
    FR
  • Sleeve Style
    Long John
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)