Motion
DF2-CM-1WWB-NB-XL

NATIONAL SAFETY APPAREL
DF2-CM-1WWB-NB-XL

DRIFIRE IA FR Windbreaker Jacket (XL)
MI ITEM #12061725
MFR #DF2-CM-1WWB-NB-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-1WWB-NB-XL

DRIFIRE IA FR Windbreaker Jacket (XL)
MI ITEM #12061725
MFR #DF2-CM-1WWB-NB-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DF2-CM-1WWB-NB-XL DRIFIRE IA FR WINDBRE
  • Lightweight, breathable, and fast drying
  • Water and wind resistant
  • Resists cold cracking in low temperatures
  • Inset knitwrists
  • Jacket has zippered sleeve pocket and two lower hand warmer pockets
  • Made in the USA of globally sourced materials

Specifications

  • Material
    8.7 oz. GORE® PYRAD® fabric technology
  • Color
    Navy
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought