Motion
DF2-CM-1WWB-NB-2X

NATIONAL SAFETY APPAREL
DF2-CM-1WWB-NB-2X

Protective Sleeve - 8.7 oz. GORE® PYRAD® fabric technology Material, Navy Color
MI ITEM #12061727
MFR #DF2-CM-1WWB-NB-2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-1WWB-NB-2X

Protective Sleeve - 8.7 oz. GORE® PYRAD® fabric technology Material, Navy Color
MI ITEM #12061727
MFR #DF2-CM-1WWB-NB-2X

Mfr description
DF2-CM-1WWB-NB-2X DRIFIRE IA FR WINDBRE
  • Arc Rating: 37 cal/cm;Cat Level: CAT 3;Material: 8.7 oz. PYRAD Fabric by GORE-TEX LABS;Lightweight;breathable;and fast drying;Water and wind resistant;Resists cold cracking in low temperatures;Inset knitwrists;Jacket has zippered sleeve pocket and two lower hand warmer pockets;Made in the USA of globally sourced materials;Complies with OSHA 1910.269;Compliant to ASTM F1959;Compliant to ASTM F1506 for Arc Flash;Compliant to NFPA 70E for Arc Flash;Sizes: S-3XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2

Details

  • Color
    Navy
  • Material
    8.7 oz. GORE® PYRAD® fabric technology
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)