Overview
Mfr description
DF2-CM-G2VC2-HY-MD DRIFIRE IA FR FLEECE
- Lightweight, breathable, and fast drying
- Wind and water resistant
- Inside chest pocket
- Lined pockets to keep your hands warm
- Resists cold cracking in low temperatures
- Extended Tail offers extra coverage
- FR 3M™ Scotchlite™ Reflective Comfort Trim
Specifications
- ANSI ClassANSI/ISEA Type R Class 2
- Material7 oz. PYRAD® Fabric by GORE-TEX LABS, lined with 10 oz. modacrylic blend fleece
- ColorFluorescent Yellow
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data