Specifications
Details
- ANSI ClassANSI/ISEA Type R Class 2
- ColorFluorescent Yellow
- Material7 oz. PYRAD® Fabric by GORE-TEX LABS, lined with 10 oz. modacrylic blend fleece
- Product TypeHigh-Visibility Vests
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)