Motion
DF2-CM-G2VC2-HY-XL

NATIONAL SAFETY APPAREL
DF2-CM-G2VC2-HY-XL

DRIFIRE Hi-Vis FR Fleece Lined Vest Class 2 (XL)
MI ITEM #12061833
MFR #DF2-CM-G2VC2-HY-XL
Price$643.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-G2VC2-HY-XL

DRIFIRE Hi-Vis FR Fleece Lined Vest Class 2 (XL)
MI ITEM #12061833
MFR #DF2-CM-G2VC2-HY-XL

Mfr description
DF2-CM-G2VC2-HY-XL DRIFIRE IA FR FLEECE
  • Lightweight, breathable, and fast drying
  • Wind and water resistant
  • Inside chest pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.80/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Color
    Fluorescent Yellow
  • Material
    7 oz. PYRAD® Fabric by GORE-TEX LABS, lined with 10 oz. modacrylic blend fleece
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)