Motion
DF2-CM-G2VC2-HY-2X

NATIONAL SAFETY APPAREL
DF2-CM-G2VC2-HY-2X

DRIFIRE Hi-Vis FR Fleece Lined Vest Class 2 (2X)
Mi Item #12061835
MFR #DF2-CM-G2VC2-HY-2X
Price$708.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-G2VC2-HY-2X

DRIFIRE Hi-Vis FR Fleece Lined Vest Class 2 (2X)
Mi Item #12061835
MFR #DF2-CM-G2VC2-HY-2X

Mfr description
DF2-CM-G2VC2-HY-2X DRIFIRE IA FR FLEECE
  • Lightweight, breathable, and fast drying
  • Wind and water resistant
  • Inside chest pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.19/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Color
    Fluorescent Yellow
  • Material
    7 oz. PYRAD® Fabric by GORE-TEX LABS, lined with 10 oz. modacrylic blend fleece
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)