Motion
DSTGLASSES
Safety Glasse - Anti-Fog, Clear Lens, Plastic
Mi Item #12061845
MFR #DSTGLASSES
Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Clear Lens, Plastic
Mi Item #12061845
MFR #DSTGLASSES

Mfr description
DSTGLASSES SAFETY GLASSES, CLEAR LENS
  • Clear lens with Anti-Scratch coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.32/each

Specifications

Details

  • ANSI Rating
    ANSI;ISEA Z87.1
  • Approval Listing Regulations
    ANSI, CSA Z94.3, ISEA Z87.1
  • Frame Temple Material
    Plastic
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Plastic
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    DSTGLASSES
  • Standards Met
    ANSI, CSA Z94.3, ISEA Z87.1
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)