Motion
G99CRBERSMMA
NSA Water Resistant Mid-Arm Length Cryogenic Gloves (SM)
MI ITEM #12061884
MFR #G99CRBERSMMA
Price$286.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA Water Resistant Mid-Arm Length Cryogenic Gloves (SM)
MI ITEM #12061884
MFR #G99CRBERSMMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.16/each

Specifications

Details

  • Color
    Blue
  • Features & Benefits
    • 3M™ Scotchlite™ Thinsulate™ liner • Water resistant • 15" in length
  • Manufacturer Catalog
  • Material
    Teflon™ Laminated Nylon

Overview

Mfr description
G99CRBERSMMA CRYOGEN SAFETY GLOVE, WATE
  • 3M™ Scotchlite™ Thinsulate™ liner
  • Water resistant
  • 15" in length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought