Overview
Mfr description
G99CRBERMDMA CRYOGEN SAFETY GLOVE, WATE
- 3M™ Scotchlite™ Thinsulate™ liner
- Water resistant
- 15" in length
Specifications
- MaterialTeflon™ Laminated Nylon
- Manufacturer Catalog
- ColorBlue
- Features & Benefits• 3M™ Scotchlite™ Thinsulate™ liner • Water resistant • 15" in length
- Coating MaterialTeflon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data