Overview
Mfr description
G99CRBERMDWR CRYOGEN SAFETY GLOVE, WATE
- 3M™ Scotchlite™ Thinsulate™ liner
- Knit wrist cuffs
- Water resistant
- 12" in length
Specifications
- MaterialTeflon™ Laminated Nylon
- Manufacturer Catalog
- ColorBlue
- Features & Benefits• 3M™ Scotchlite™ Thinsulate™ liner • Knit wrist cuffs • Water resistant • 12" in length
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data