Specifications
Details
- Coating MaterialTeflon
- ColorBlue
- Features & Benefits• 100% waterproof liner • SaferGrip™ silicone coated material in the palm for enhanced grip and durability • Waterproof and breathable membrane for additional splash protection • 18" in length
- Manufacturer Catalog
- MaterialTeflon™ Laminated Nylon with Silicone coated Para-Aarmid Safer Grip palm and thumb and 3M™ Scotchlite™ Thinsulate™ Liner