Motion
G99CRSGPXLMA
NSA SaferGrip Mid-Arm Length Cryogenic Gloves (XL)
MI ITEM #12061900
MFR #G99CRSGPXLMA
List Price$481.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA SaferGrip Mid-Arm Length Cryogenic Gloves (XL)
MI ITEM #12061900
MFR #G99CRSGPXLMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.17/each for your price

Overview

Mfr description
G99CRSGPXLMA CRYOGEN SAFETY SAFERGRIP
  • 100% waterproof liner
  • SaferGrip™ silicone coated material in the palm for enhanced grip and durability
  • Waterproof and breathable membrane for additional splash protection
  • 15" in length

Specifications

  • Glove Size
    XL or Size 10
  • Manufacturer Catalog
  • Material
    Teflon™ Laminated Nylon with Silicone coated Para-Aarmid Safer Grip palm and thumb and 3M™ Scotchlite™ Thinsulate™ Liner
  • Material Type
    General Purpose Gloves
  • Lining Material
    Nylon
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text