Motion
GC00R07
Enespro Class 00 Rubber Voltage 11" Gloves- Red (7)
MI ITEM #12061907
MFR #GC00R07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Class 00 Rubber Voltage 11" Gloves- Red (7)
MI ITEM #12061907
MFR #GC00R07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GC00R07 CLASS 00 RUBBER VOLTAGE GLOVES
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
  • Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors to increase the lifespan of the rubber voltage glove
  • Leather glove protectors are not required to be marked with a date
  • Class 00 - Max Use Voltage 500V AC/750V DC

Specifications

  • Glove Size
    7 in
  • Color
    Red
  • Material
    Rubber
  • Manufacturer Catalog
  • Size
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text