Overview
Mfr description
H019NTCGS TECGEN FR SHORT NECK GAITER /
- Lightweight, breathable fabric
- Inherently flame resistant, FR protection will not wash/wear out
- 4-way stretch for comfort and flexibility
Specifications
- Material7.8 oz. Modacrylic Blend Rib Knit
- ColorNavy
- Compliance SpecificationsNFPA 70E, NFPA 2112, ASTM F1506
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data